Power Supply, Compact, 72W, 24 - 28VDC Output, 1-Phase

Item #: 69940

Cat #: 1606-XLP72E

UPC: 662073044925

Documents & Guides
Power Supply, Compact, 72 Watt, 24 - 28 Volt DC Output, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Compact, 72 Watt, 24 - 28 Volt DC Output, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP72E from Rockwell Automation® is a 72 W, 24 V DC power supply. It has no special function and global input voltage. And it is compact family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044925, 1606-XLP72E

Specifications

Mounting: DIN Rail
Phase: 1
Amps: 3
Wattage: 72
Volts DC Range: 220 - 375
Volts AC Range: 100 - 120, 220 - 240
Volts DC: 24/28
Mounting: DIN Rail
Amps: 3
Volts DC Range: 220 - 375
Volts DC: 24/28
Phase: 1
Wattage: 72
Volts AC Range: 100 - 120, 220 - 240

Customer Reviews

No reviews for this product
(0)