Power Supply, Regenerative, 360-460VAC In, 600-750VDC Out, 3PH, 37kW

Item #: 69934

Cat #: 8720MC-RPS065BM

UPC: 662453571461

Documents & Guides
Power Supply, Regenerative, Leader, 360 - 460 Volt AC Input, 600 - 750 Volt DC Output, 3-Phase, 37 kW
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Regenerative, Leader, 360 - 460 Volt AC Input, 600 - 750 Volt DC Output, 3-Phase, 37 kW
Also known as: 662453571461, 8720MC-RPS065BM

Specifications

Phase: 3
Mounting: Device
Type: Power Supply, Regenerative
Volts AC Range: 360 - 460
Volts DC Range: 600 - 750
Phase: 3
Type: Power Supply, Regenerative
Volts DC Range: 600 - 750
Mounting: Device
Volts AC Range: 360 - 460

Customer Reviews

No reviews for this product
(0)