This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Black Bezel, Momentary Contact, No Light Unit. 1 NO-1 NC Contact, NEMA Rating: 4X, 13.
Overview
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Black Bezel, Momentary Contact, No Light Unit. 1 NO-1 NC Contact, NEMA Rating: 4X, 13.
Also known as: 786685282558, M22S-DP-R-K11
Specifications
Color: | Red, Black |
Family / Style: | M22 |
Type: | Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Color: | Red, Black |
Type: | Non-Illuminated, Momentary |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)