LED Canopy Light, White

Item #: 699274

Cat #: CPY250-A-DM-D-B-UL-WH

UPC: 849665000488

Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Light, Direct Mounting, Drop Lens, 122W, 120-277V, White

Overview

LED Canopy Light, Direct Mounting, Drop Lens, 122W, 120-277V, White
Also known as: 849665000488, CPY250-A-DM-D-B-UL-WH

Specifications

Wattage: 122
Type: Canopy
Color Temperature: 5700 (Bright White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 122
Color Temperature: 5700 (Bright White)
Light Technology: LED
Type: Canopy
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)