Breaker, DIN Rail Mount, 6A, 2P, B Curve, 440VAC, C60N, 3kAIC

Item #: 699211

Cat #: 24075

UPC: 785901833390

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, DIN Rail Mount, 6 Amp, 2-Pole, B Curve, 440 Volt AC, C60N, 3 kAIC

Overview

Breaker, DIN Rail Mount, 6 Amp, 2-Pole, B Curve, 440 Volt AC, C60N, 3 kAIC
Also known as: 785901833390, 24075

Specifications

Volts AC: 440
Amps: 6
Poles: 2
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 440
Poles: 2
Type: Trip Curve B
Amps: 6
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)