SQD HOM3060M200PCEP HOM INDR 200A

Item #: 699205

Cat #: HOM3060M200PCEP

UPC: 785901977667

Sign In or Register to view pricing and more.

Overview

SQD HOM3060M200PCEP HOM INDR 200A MB 30/60CIR SERVUP
Also known as: 785901977667, HOM3060M200PCEP

Specifications

Family / Style: Homeline
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Spaces: 30
Phase: 1

Customer Reviews

No reviews for this product
(0)