Load Center, Homeline, Main Breaker, 100A, 120/240VAC, Value Pack

Item #: 699198

Cat #: HOM2448M100PCVP

UPC: 785901977278

Sign In or Register to view pricing and more.
Load Center, Homeline, Main Breaker, 100 Amp, 120/240 Volt AC, 24 Space, 48 Circuit, NEMA 1, Plug On Neutral, Value Pack, 2 x HOM120, 1 x HOM230

Overview

Load Center, Homeline, Main Breaker, 100 Amp, 120/240 Volt AC, 24 Space, 48 Circuit, NEMA 1, Plug On Neutral, Value Pack, 2 x HOM120, 1 x HOM230
Also known as: 785901977278, HOM2448M100PCVP

Specifications

Type: Main Breaker
Mounting: Flush, Surface
Family / Style: Homeline
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 48
Standards: California Proposition 65
Type: Main Breaker
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Flush, Surface
Amps: 100
Phase: 1
Circuits: 48

Customer Reviews

No reviews for this product
(0)