This product may not be available in all locations.
3
more

Load Center, Homeline, 30/60, MLO, 225VAC, Plug on Neutral
Item #: 699193
Cat #: HOM3060L225PGC
UPC: 785901977223
Documents & Guides
Load Center, Homeline, 30 Space 60 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar
Sign In or Register to view pricing and more.
Overview
Load Center, Homeline, 30 Space 60 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, Factory Installed Ground Bar
Engineered for value, Homeline™ Load Centers feature compatibility with Homeline 1” circuit breakers, tin & copper plated aluminum bus bars, fully distributed split neutral with backed-out neutral terminal screws, Plug-on Neutral solution for all 8 space and above enclosures, fully convertible mains and top or bottom feed, among other reliable and high quality characteristics.
Also known as: 785901977223, HOM3060L225PGC
Specifications
Family / Style: | Homeline |
Circuits: | 60 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Amps: | 225 |
Standards: | California Proposition 65 |
Family / Style: | Homeline |
Mounting: | Surface |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Circuits: | 60 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)