Load Center, Homeline, 1PH, 24 Spaces, 48 Circuits, 125A, Convertible Main Breaker, PoN

Item #: 699185

Cat #: HOM2448M125PC

UPC: 785901977155

Sign In or Register to view pricing and more.
Load Center, Homeline, 1-Phase, 24 Spaces, 48 Circuits, 125 Amp, Convertible Main Breaker, Plug on Neutral, NEMA 1, Combo Cover

Overview

Load Center, Homeline, 1-Phase, 24 Spaces, 48 Circuits, 125 Amp, Convertible Main Breaker, Plug on Neutral, NEMA 1, Combo Cover
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 125A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 24 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1/0 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 26.02 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed.
Also known as: 785901977155, HOM2448M125PC

Specifications

Type: Main Breaker
Family / Style: Homeline
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 48
Standards: California Proposition 65
Type: Main Breaker
Amps: 125
Phase: 1
Circuits: 48
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)