
Speed Link With "Y" Toggle, Length: 9.9", Diameter: 1.5mm, Steel
Item #: 699168
Cat #: SLK15Y300L3
UPC: 782856801573
Documents & Guides
Speed Link With "Y" Toggle, Length: 9.9 Inch, Diameter: 1.5mm, Material/Finish: Steel/Electro-Galvanized
Sign In or Register to view pricing and more.
Overview
Speed Link With "Y" Toggle, Length: 9.9 Inch, Diameter: 1.5mm, Material/Finish: Steel/Electro-Galvanized
Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.
Also known as: 782856801573, SLK15Y300L3
Specifications
Material: | Steel |
Finish: | Electrogalvanized |
Material: | Steel |
Finish: | Electrogalvanized |
Customer Reviews
No reviews for this product
(0)