12VDC, 24"L, IP68

Item #: 699130

Cat #: TBL4520-36W24-XPW-012W-WP

UPC: 812057026236

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Low Profile Strip Lights, 24 inch Long Long, Pure White, 12Vdc

Overview

LED Low Profile Strip Lights, 24 inch Long Long, Pure White, 12Vdc
Also known as: 812057026236, TBL4520-36W24-XPW-012W-WP

Specifications

Color Temperature: 5000 (Bright White)
Length: 24 in
Volts DC: 12
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts DC: 12
Length: 24 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)