Relay, Industrial, IEC, 4P, NO, 120VAC Coil

Item #: 69912

Cat #: 700-CF400D

UPC: 662072610954

Documents & Guides
Relay, Industrial IEC, 4-Pole, Normally Open, Standard Contacts, 120 Volt AC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Industrial IEC, 4-Pole, Normally Open, Standard Contacts, 120 Volt AC Coil
The 700S-CF Safety Control Relay provides mechanically or mirror contact performance, which are required in feedback circuits for safety applications. Bifurcated contacts are ideal for low energy feedback safety circuits where high contact reliability is required.
Also known as: 662072610954, 700-CF400D

Specifications

Volts AC Control: 120
Type: 4 N.O., Control, Relay, Industrial IEC
Mounting: DIN Rail
Poles: 4
Volts AC Control: 120
Mounting: DIN Rail
Type: 4 N.O., Control, Relay, Industrial IEC
Poles: 4

Customer Reviews

No reviews for this product
(0)