Uninterruptible Power Supply, (UPS), 480VA, 24V/10A

Item #: 69911

Cat #: SDU1024

UPC: 783472604012

10 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 14 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***Battery Required***
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 14 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***Battery Required***
SDU Series DIN Rail DC UPS is the back-up power protection you depend on to convert DC and AC power. AC power is converted to DC to charge the UPS batteries, converted back to AC for supply to the equipment, then converted back to DC in the equipment’s power supply. By using the SDU DIN Rail DC UPS, you avoid the inefficiencies of these conversions while maximizing system uptime and reliability.
Also known as: 783472604012, SDU1024

Specifications

Volts DC: 24
Amps: 10
Mounting: DIN Rail
Volt Amps: 480
Volts DC: 24
Mounting: DIN Rail
Amps: 10
Volt Amps: 480

Customer Reviews

No reviews for this product
(0)