Fluorescent Lamp, Shatterproof, 95W, T12, 4100K

Item #: 699042

Cat #: GSS25037-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Shatterproof, 95 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8000, CRI: 88, Color Temperature: 4100K, Length: 96 inch

Overview

Fluorescent Lamp, Shatterproof, 95 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8000, CRI: 88, Color Temperature: 4100K, Length: 96 inch
Also known as: GSS25037-2

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8000
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 88
Length: 8 ft, 96 in
Wattage: 95
Light Technology: Fluorescent
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Light Technology: Fluorescent
Material: Safety Coated Glass
Lumens: 8000
Color Rendering Index (CRI): 88
Wattage: 95
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)