Starter, IEC, 9A, 230VAC Coil, 3.20-16 OLR, NEMA 1/4/4X/12-IP66

Item #: 698929

Cat #: 109-C09KKFE1D-1

UPC: 884951672062

Sign In or Register to view pricing and more.
Documents & Guides
Starter, IEC, 9 Amp, 230 Volt AC Coil, E1 Plus, 3.20 - 16 Amp, Overload Relay, NEMA 1/4/4X/12-IP66, Plastic Enclosure

Overview

Starter, IEC, 9 Amp, 230 Volt AC Coil, E1 Plus, 3.20 - 16 Amp, Overload Relay, NEMA 1/4/4X/12-IP66, Plastic Enclosure
Also known as: 884951672062, 109-C09KKFE1D-1

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 4
Phase: 3
Type: Enclosed, Starter'IEC
Amps: 9
Volts AC Control: 230
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 4
Type: Enclosed, Starter'IEC
Volts AC Control: 230
Phase: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)