RADT90KIT2BL - RADIUS T 90 KIT

Item #: 698926

Cat #: RADT90KIT2BL

UPC: 800388016750

Sign In or Register to view pricing and more.
Documents & Guides
6 inch high 90 degree 12 inch radius kit contains two radius T 90 12 splice, ten EZBN 1/4 eight CE25 and four CE40 Provides a sturdy radius tee that facilitates pulling MC or large power cables. Painted finish for indoor use

Overview

6 inch high 90 degree 12 inch radius kit contains two radius T 90 12 splice, ten EZBN 1/4 eight CE25 and four CE40 Provides a sturdy radius tee that facilitates pulling MC or large power cables. Painted finish for indoor use
Also known as: 800388016750, RADT90KIT2BL

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)