Load Center, Homeline, 1PH, 20 Spaces, 40 Circuits, 125A, Convertible Main Lugs, PoN

Item #: 698807

Cat #: HOM2040L125PRB

UPC: 785901847557

Sign In or Register to view pricing and more.
Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 125 Amp, Convertible Main Lugs, PoN, NEMA 3R

Overview

Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 125 Amp, Convertible Main Lugs, PoN, NEMA 3R
Also known as: 785901847557, HOM2040L125PRB

Specifications

Family / Style: Homeline
Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 40
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Family / Style: Homeline
Mounting: Surface
Volts AC: 120/240
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Type: Main Lug
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)