This product may not be available in all locations.
4
more
![Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA 3R Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA 3R](https://rexel-cdn.com/products/pdocrefhom2040m200prbda19pfiletyperendition4000png.jpg?i=1906E26F-4447-46E8-BBD4-746DBF10E912&f=420)
Load Center, Homeline, Main Breaker, 200A, 120/240VAC, NEMA 3R
Item #: 698806
Cat #: HOM2040M200PRB
UPC: 785901977186
Documents & Guides
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 20 Space, 40 Circuit, NEMA 3R, Plug On Neutral
Sign In or Register to view pricing and more.
Overview
Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 20 Space, 40 Circuit, NEMA 3R, Plug On Neutral
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 200A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 20 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or aluminum wire. This Homeline load center has a height of 29.84 inches, a width of 14.76 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.
Also known as: 785901977186, HOM2040M200PRB
Specifications
Type: | Main Breaker, Load Center |
Amps: | 200 |
Family / Style: | Homeline |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Type: | Main Breaker, Load Center |
Family / Style: | Homeline |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Amps: | 200 |
Phase: | 1 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)