This product may not be available in all locations.
3
more

Load Center, Homeline, 20/40, MLO, 225VAC, Plug on Neutral, NEMA 3R
Item #: 698802
Cat #: HOM2040L225PRB
UPC: 785901977384
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Homeline, 20 Space 40 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, NEMA 3R
Overview
Load Center, Homeline, 20 Space 40 Circuit, Main Lug Only, 225 Amp, 120/240 Volt AC, Plug on Neutral, NEMA 3R
Engineered for value,™ Load Centers feature compatibility with1” circuit breakers, tin & copper plated aluminum bus bars, fully distributed split neutral with backed-out neutral terminal screws, Plug-on Neutral solution for all 8 space and above enclosures, fully convertible mains and top or bottom feed, among other reliable and high quality characteristics.
Also known as: 785901977384, HOM2040L225PRB
Specifications
Family / Style: | Homeline |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug, Load Center |
Amps: | 225 |
Circuits: | 40 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | Homeline |
Volts AC: | 120/240 |
Amps: | 225 |
Standards: | California Proposition 65 |
Phase: | 1 |
Type: | Main Lug, Load Center |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)