Load Center, Homeline, 1PH, 12 Spaces, 12 Circuits, 225A, Convertible Main Lugs, PoN

Item #: 698788

Cat #: HOM12L225PRB

UPC: 785901861102

Sign In or Register to view pricing and more.
Load Center, Homeline, 1-Phase, 12 Spaces, 12 Circuits, 225 Amp, Convertible Main Lugs, PoN, NEMA 3R

Overview

Load Center, Homeline, 1-Phase, 12 Spaces, 12 Circuits, 225 Amp, Convertible Main Lugs, PoN, NEMA 3R
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 225A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 12 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or 4 AWG to 300 kcmil aluminum wire. This Homeline load center has a height of 26.02 inches, a width of 14.76 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.
Also known as: 785901861102, HOM12L225PRB

Specifications

Circuits: 12
Family / Style: Homeline
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 225
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Circuits: 12
Mounting: Surface
Volts AC: 120/240
Amps: 225
IP/NEMA Rating: NEMA 3R
Family / Style: Homeline
Phase: 1
Type: Main Lug
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)