This product may not be available in all locations.
3
more

Load Center, Homeline, Main Lug Only, 125A, 12/24, 120/240V, NEMA 3R
Item #: 698765
Cat #: HOM1224L125PRB
UPC: 785901863670
Documents & Guides
Load Center, Homeline, Main Lug Only, Plug on Neutral, 1-Phase, 125 Amp, 12 Space, 24 Circuit, 120/240 Volt AC, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Load Center, Homeline, Main Lug Only, Plug on Neutral, 1-Phase, 125 Amp, 12 Space, 24 Circuit, 120/240 Volt AC, NEMA 3R
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 125A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 12 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 1 AWG copper or 6 AWG to 2/0 AWG aluminum wire. This Homeline load center has a height of 18.92 inches, a width of 14.75 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.
Also known as: 785901863670, HOM1224L125PRB
Specifications
Family / Style: | Homeline |
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 24 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | Homeline |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)