This product has been discontinued.
Generator, 20kW, Automatic, Home Standby, Guardian, Air Cooled
Item #: 698688
Cat #: 6730
UPC: 696471067309
Sign In or Register to view pricing and more.
Documents & Guides
Generator, 20kW, Automatic, Home Standby, Guardian, Air CooledGenerator, 20 kWatt, Automatic, Home Standby, Guardian, Air Cooled
Overview
Generator, 20kW, Automatic, Home Standby, Guardian, Air CooledGenerator, 20 kWatt, Automatic, Home Standby, Guardian, Air Cooled
Also known as: 696471067309, 6730
Specifications
Volts AC: | 120, 240 |
Wattage: | 20 kW |
Mounting: | Pad |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
Mounting: | Pad |
Wattage: | 20 kW |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)