This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
22kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Aluminum Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 66dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using*** Has Been Replaced By Generac 7042 - Item #201969
Overview
22kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Aluminum Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 66dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using*** Has Been Replaced By Generac 7042 - Item #201969
Also known as: 696471065527, 6552
Specifications
Volts AC: | 120, 240 |
Wattage: | 22 kw |
Mounting: | Pad |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
Mounting: | Pad |
Wattage: | 22 kw |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)