Has Been Replaced By Generac 7035

Item #: 698682
Cat #: 6459
UPC: 696471064599
Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Generac 703516kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Steel Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 66dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States.

Overview

Has Been Replaced By Generac 703516kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC. All Weather Steel Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 66dB. Exercise Timer Program (7-Day). Battery Type: Group 26R, 12V, 525cca. H x W x D: 29.0" x 48.0" x 25.0". SCAQMD Compliant. Available for sale in all 50 States.
Also known as: 696471064599, 6459

Specifications

Volts AC: 120, 240
Wattage: 16 kW
Mounting: Pad
Standards: California Proposition 65
Volts AC: 120, 240
Mounting: Pad
Wattage: 16 kW
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)