23W, R40 Compact Fluorescent, 5000K, Medium Base, 120 Volt

Item #: 698626

Cat #: S7243

UPC: 045923072437

Sign In or Register to view pricing and more.
Documents & Guides
23 Watt, R40 Compact Fluorescent, 5000K, 82 CRI, Medium Base, 120 Volt, Self-Ballasted Spiral CFL

Overview

23 Watt, R40 Compact Fluorescent, 5000K, 82 CRI, Medium Base, 120 Volt, Self-Ballasted Spiral CFL
Also known as: 045923072437, S7243

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Temperature: 5000 (Bright White)
Lumens: 1090
Volts AC: 120
Type: Reflector, Floodlight
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: Fluorescent
Wattage: 23
Lumens: 1090
Type: Reflector, Floodlight

Customer Reviews

No reviews for this product
(0)