Safety Switch, 200A, 2P, 240V/250DC, HD Fusible, NEMA 4X

Item #: 698625

Cat #: DH224NWK

UPC: 782113206714

Sign In or Register to view pricing and more.
200 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 4X - Stainless Steel

Overview

200 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 4X - Stainless Steel
Also known as: 782113206714, DH224NWK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Amps: 200
Poles: 2
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)