CUT HMX5D644NA ETN IPASS FS4 480V

Item #: 698586

Cat #: HMX5D644NA

UPC: 786685561660

Sign In or Register to view pricing and more.
CUT HMX5D644NA ETN IPASS FS4 480V 3HP 4.8A N12

Overview

CUT HMX5D644NA ETN IPASS FS4 480V 3HP 4.8A N12
Also known as: 786685561660, HMX5D644NA

Specifications

Horsepower: 3
Amps: 5.600
IP/NEMA Rating: NEMA 12
Horsepower: 3
IP/NEMA Rating: NEMA 12
Amps: 5.600

Customer Reviews

No reviews for this product
(0)