CCTV Power Supply

Item #: 69858

Cat #: ALTV2416

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ALTV2416 CCTV Power Supply, 16 Fused Outputs, 24/28VAC @ 8A, 115VAC, BC100 Enclosure

Overview

ALTV2416 CCTV Power Supply, 16 Fused Outputs, 24/28VAC @ 8A, 115VAC, BC100 Enclosure
Model ALTV2416 provides 24VAC or 28VAC distributed via sixteen (16) fuse protected outputs. ALTV2416220 is a 220VAC Input version of this unit.
Also known as: ALTV2416

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Lumens: 4400
Light Technology: LED
Mounting: Suspension
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4400
Mounting: Suspension
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)