Standard Plug, Female, A20 Shell, 20 Contacts, 12 AWG, Basketweave

Item #: 698529

Cat #: A20-SP-2012F-22B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Standard Plug, Female, A20 Shell Size, 20 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = 1.250" to 1.375"

Overview

Standard Plug, Female, A20 Shell Size, 20 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = 1.250" to 1.375"
Also known as: A20-SP-2012F-22B

Specifications

Gender: Female
Type: Standard Plug
Size: A20
Gauge: 12
Gender: Female
Size: A20
Type: Standard Plug
Gauge: 12

Customer Reviews

No reviews for this product
(0)