This product has been discontinued.

Power Supply, Regulated, Linear, 10A, 12VDC Output, 115/230VAC Input
Item #: 69821
Cat #: SPS12012
UPC: 047503107065
Documents & Guides
Power Supply, Regulated, Linear, 10 Amp, 12 Volt DC Output, 115/230 Volt AC Input
Sign In or Register to view pricing and more.
Overview
Power Supply, Regulated, Linear, 10 Amp, 12 Volt DC Output, 115/230 Volt AC Input
Also known as: 047503107065, SPS12012
Specifications
Amps: | 10 |
Type: | Power Supply |
Volts DC: | 12 |
Volts AC: | 115/230 |
Amps: | 10 |
Volts DC: | 12 |
Type: | Power Supply |
Volts AC: | 115/230 |
Customer Reviews
No reviews for this product
(0)