Turn Bolt, w/ Flange Nut, Stainless Steel, 5/16 x 3/4", Mill Finish
Item #: 698190
Cat #: TB-DPAC100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Turn Bolt, w/ Flange Nut, Stainless Steel, 5/16 x 3/4 inch, Mill Finish
Overview
Turn Bolt, w/ Flange Nut, Stainless Steel, 5/16 x 3/4 inch, Mill Finish
Also known as: TB-DPAC100
Specifications
Type: | Turn Bolt |
Length: | 3/4 in |
Color: | Mill |
Material: | Stainless Steel |
Diameter: | 5/16 in |
Type: | Turn Bolt |
Color: | Mill |
Diameter: | 5/16 in |
Length: | 3/4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)