Grounding Pigtail, 12 AWG, 6" Long

Item #: 69817

Cat #: 983

UPC: 050169909836

Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 6". Includes: GSH Ground Screw. Package of 1000
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Pigtail, 12 AWG Solid Copper Lead stripped 1", Length: 6". Includes: GSH Ground Screw. Package of 1000
#12 Solid Insulated Copper Wire Pigtail, 6 in. Length (25/BE) RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws #12 solid insulated copper wire Captive four-way combo head ground screw 6 in. wire length Suitable for 10-32 threaded hole
Also known as: 050169909836, 983

Specifications

Size: 6
Color: Green
Length: 6 in
Material: Copper
Allowable Gauge Range: 12
Size: 6
Length: 6 in
Allowable Gauge Range: 12
Color: Green
Material: Copper

Customer Reviews

No reviews for this product
(0)