Breaker, Molded Case, 150A, Rating Plug, microEntelliGuard, SG

Item #: 698163

Cat #: GTP0150U0104

UPC: 783175669189

Documents & Guides
ABB GTP0150U0104 GTU 150A RAT
Sign In or Register to view pricing and more.

No associated products found.

Overview

ABB GTP0150U0104 GTU 150A RAT
Also known as: 783175669189, GTP0150U0104

Specifications

Type: Rating Plug, Breaker; Molded Case, Breaker
Amps: 150
Family / Style: SG
Type: Rating Plug, Breaker; Molded Case, Breaker
Family / Style: SG
Amps: 150

Customer Reviews

No reviews for this product
(0)