This product has been discontinued.
Power Supply, Unregulated, Linear, 115VAC Input, 26.8 VDC Output
Item #: 69814
Cat #: 200B20HA
UPC: 047503101346
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 10 Amp, 20.3-26.8 Volt DC Output
Overview
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 10 Amp, 20.3-26.8 Volt DC Output
Also known as: 047503101346, 200B20HA
Specifications
Amps: | 10 |
Type: | Power Supply |
Phase: | 1 |
Volts AC: | 115 |
Volts DC Range: | 20.300 - 26.800 |
Amps: | 10 |
Phase: | 1 |
Volts DC Range: | 20.300 - 26.800 |
Type: | Power Supply |
Volts AC: | 115 |
Customer Reviews
No reviews for this product
(0)