This product may not be available in all locations.


Disconnect Switch, Non-Fusible, 6P, 6 Wire, 100A, 600VAC, NEMA 12
Item #: 698126
Cat #: DH663UDK
UPC: 782113370514
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 12
Overview
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 100 Amp, 600 Volt AC, NEMA 12
Also known as: 782113370514, DH663UDK
Specifications
Volts DC: | 250 |
Poles: | 6 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 600 |
Poles: | 6 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)