EMT Compression Coupling, Size: 1-1/2", Concrete Tight & Raintight

Item #: 698097

Cat #: 665SRT

UPC: 751338830752

Documents & Guides
EMT Compression Coupling, Size: 1-1/2 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.
Sign In or Register to view pricing and more.

No associated products found.

Overview

EMT Compression Coupling, Size: 1-1/2 Inch, Concrete Tight & Raintight, Material/Finish: Steel/Zinc, Used to Join Two Lengths of EMT.
Also known as: 751338830752, 665SRT

Specifications

Diameter: 1 1/2 in
Material: Steel
Standards: California Proposition 65
Finish: Zinc
Diameter: 1 1/2 in
Standards: California Proposition 65
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)