Locking Connector, 15 Amp, 125 Volt, L5-15R, 2P3W
Item #: 697918
Cat #: 4729-CJ
UPC: 078477439777
Sign In or Register to view pricing and more.
Documents & Guides
Locking Connector, 15 Amp, 125 Volt, L5-15R, 2P3W, Industrial Grade, Grounding, RoHs Compliant , Black/White
Overview
Locking Connector, 15 Amp, 125 Volt, L5-15R, 2P3W, Industrial Grade, Grounding, RoHs Compliant , Black/White
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, RoHs Compliant - Black-White
Also known as: 078477439777, 4729-CJ
Specifications
Type: | Locking Connector |
Color: | Black, White |
Amps: | 15 |
Material: | Nylon |
NEMA Configuration: | L5-15R |
Type: | Locking Connector |
Amps: | 15 |
NEMA Configuration: | L5-15R |
Color: | Black, White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)