Wireway, Feed-Through, Type 12, Hinged-Cover, 8" x 8" x 24", Steel, Gray

Item #: 6979

Cat #: F88W24

UPC: 783510146306

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, U-Connector, 10" x 10", Steel, Gray. Use with Type 1 Wireway.

Overview

Wireway, U-Connector, 10" x 10", Steel, Gray. Use with Type 1 Wireway.
The nVent HOFFMAN HOFF88W24 is available in lengths from 12.00 IN. (305 MM) to 120.00 IN. (3048 MM).
Also known as: 783510146306, F88W24

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Material: Steel
Color: Gray
Length: 24 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)