SOWA Portable Cord, 14/4, Black, Cut to Length

Item #: 697758

Cat #: SOWASO144BLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type SOWA Portable Cord, 14 AWG, 4 Conductor, Black, Cut to Length

Overview

Type SOWA Portable Cord, 14 AWG, 4 Conductor, Black, Cut to Length
Also known as: SOWASO144BLK-CUT

Specifications

Jacket: Rubber
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 14
Conductors: 4
Jacket: Rubber
Color: Black
Volts AC: 600
Conductors: 4
Material: Copper
Length: Cut to Length
Gauge: 14

Customer Reviews

No reviews for this product
(0)