1 Pole, Euro 14x51mm Cylindrical Fusesholder
Item #: 697746
Cat #: CYH14511
UPC: 079458039191
Sign In or Register to view pricing and more.
Documents & Guides
50 Amps, 690V, European Style, 1 Pole, 14 x 51 mm Cylindrical Fuse holder
Overview
50 Amps, 690V, European Style, 1 Pole, 14 x 51 mm Cylindrical Fuse holder
The CYH Series fuse holders are designed to hold cylindrical 10x38, 14x51 and 22x58 mm fuses. The CYH series features a compact IP20 touch-safe design for maximum space savings and safety. Features/Benefits: Compact design; IP20 Finger-Safe Design; 35 mm DIN Rail Mountable; Made of a polymer high performance with a fusion temperature more than 300 °C. This provides a safety margin against a possible overheating of the fuse.
Also known as: 079458039191, CYH14511
Specifications
Type: | Fuse Holder |
Type: | Fuse Holder |
Customer Reviews
No reviews for this product
(0)