This product may not be available in all locations.

Cable, Connector, M12, Orange, Viton Seal, Black, 5-wire, Straight
Item #: 697723
Cat #: EVC002
UPC:
Documents & Guides
Cable, Connector, M12, Orange TPU Body, Viton Seal, 5-Wire, Black 5 meter Cable, Straight, 250 Volt AC, 300 Volt DC, 4 Amp
Sign In or Register to view pricing and more.
Overview
Cable, Connector, M12, Orange TPU Body, Viton Seal, 5-Wire, Black 5 meter Cable, Straight, 250 Volt AC, 300 Volt DC, 4 Amp
Also known as: EVC002
Specifications
Length: | 5 m |
Type: | Cable, Quick Connect, Connector |
Amps: | 5 |
Color: | Orange |
Volts AC: | 250 |
Volts DC: | 300 |
Material: | Thermoplastic Polyurethane (TPU) |
Length: | 5 m |
Amps: | 5 |
Volts AC: | 250 |
Material: | Thermoplastic Polyurethane (TPU) |
Type: | Cable, Quick Connect, Connector |
Color: | Orange |
Volts DC: | 300 |
Customer Reviews
No reviews for this product
(0)