SJOWA Portable Cord, 10/3, Black, 1000'

Item #: 697718

Cat #: SJOWASJO103BLK1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOWA / SJO, 10/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

Overview

Portable Cord, SJOWA / SJO, 10/3 AWG, Rubber Cord, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant
Also known as: SJOWASJO103BLK1000RL

Specifications

Jacket: Rubber
Gauge: 10
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Black
Jacket: Rubber
Volts AC: 300
Length: 1000 ft
Color: Black
Gauge: 10
Conductors: 3
Material: Copper

Customer Reviews

No reviews for this product
(0)