Welding Cable, 2 AWG Stranded Copper, Green, 1000'

Item #: 697714

Cat #: WELD2KGRN1000RL

UPC:

Documents & Guides
Welding Cable, 2 AWG Stranded Copper, Green, 600 Volt, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Welding Cable, 2 AWG Stranded Copper, Green, 600 Volt, 1000'
Also known as: WELD2KGRN1000RL

Specifications

Jacket: Rubber
Color: Green
Length: 1000 ft
Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: Rubber
Length: 1000 ft
Gauge: 2
Conductors: 1
Color: Green
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)