Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Conduit Connector, Type Straight Male, Throat Type Insulated with Ground Lug, Trade Size 6 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Wire Size 1 to 4/0 AWG
Overview
Liquidtight Flexible Conduit Connector, Type Straight Male, Throat Type Insulated with Ground Lug, Trade Size 6 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Wire Size 1 to 4/0 AWG
Also known as: 783126618266, 4Q-600LT
Specifications
Customer Reviews
No reviews for this product
(0)