Hex Head Cap Screw, 3/8" x 1", Stainless Steel

Item #: 697665

Cat #: 3/8-16X1HHCSUNSSPA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hex Head Cap Screw, 3/8" x 1", Stainless Steel

Overview

Hex Head Cap Screw, 3/8" x 1", Stainless Steel
Also known as: 3/8-16X1HHCSUNSSPA

Specifications

Length: 1 in
Diameter: 3/8 in
Material: Stainless Steel
Length: 1 in
Material: Stainless Steel
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)