(3) 14 AWG, IMSA Spec 20-1 Signal Cable

Item #: 697594

Cat #: IMSA143191STR5000RL

UPC:

Sign In or Register to view pricing and more.
(3) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.

Overview

(3) 14 AWG, IMSA Spec 20-1 Signal Cable, Jacket: PE, 600V, Stranded Bare Copper Conductor, Direct Burial, Black, Length: 5000 ft Reel.
For use in signal systems and approved for installation in underground ducts or as aerial cable supported by a messenger.
Also known as: IMSA143191STR5000RL

Specifications

Jacket: PE
Conductors: 3
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Gauge: 14
Jacket: PE
Material: Copper
Length: 5000 ft
Gauge: 14
Conductors: 3
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)