Instrumentation Cable, 16 AWG, 36-Pairs, Overall Shield, Direct Burial

Item #: 697569

Cat #: 561-60-3436

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 36-Pairs, Overall Shield, For Cable Tray Use, Sunlight Resistant, For Direct Burial, UL Type MC-HL and cUL Type ACIC-TC, Okoseal Insulation

Overview

Instrumentation Cable, 16 AWG, 36-Pairs, Overall Shield, For Cable Tray Use, Sunlight Resistant, For Direct Burial, UL Type MC-HL and cUL Type ACIC-TC, Okoseal Insulation
Also known as: 561-60-3436

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 36 Pair
Jacket: PVC
Color: Black
Gauge: 16
Material: Copper
Volts AC: 600
Conductors: 36 Pair

Customer Reviews

No reviews for this product
(0)