Power & Control Tray Cable, 600V, Type TC-ER, 2 AWG, 3-Conductor

Item #: 697568

Cat #: 112-31-3765

UPC:

Documents & Guides
Power & Control Tray Cable, 600V, Type TC-ER, 2 AWG, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power & Control Tray Cable, 600V, Type TC-ER, 2 AWG, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Okonite X-Olene Okoseal tray cable is permitted for use on power, lighting, control, and signal circuits; indoors or outdoors; in cable trays, raceways, direct burial in the ground, or where supported in outdoor locations by a messenger wire; for Class 1 circuits as permitted in Article 725 of the NEC; and in cable trays in Class I, Division 2 hazardous locations in industrial establishments where the conditions of maintenance and supervision assure that only qualified persons will service the installation. Cables marked TC-ER may also be used between a cable tray and the utilization equipment or device, when in- stalled in accordance with NEC 336.10(7).
Also known as: 112-31-3765

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 2 AWG
Conductors: 3
Color: Black
Material: Copper
Gauge: 2 AWG

Customer Reviews

No reviews for this product
(0)