Type ITC/PLTC Instrumentation Cable, 16 AWG, 24-Pairs, Copper, Overall Shield

Item #: 697564

Cat #: 261-10-4424

UPC:

Documents & Guides
Type SP-OS, Type ITC/PLTC Instrumentation Cable, 16 AWG, 24-Pairs, Overall Shield, 105 Degree Rating, For Cable Tray Use
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type SP-OS, Type ITC/PLTC Instrumentation Cable, 16 AWG, 24-Pairs, Overall Shield, 105 Degree Rating, For Cable Tray Use
Okonite Type SP-OS (Pair/Triad - Individual and Overall Shield) instrumentation cables are designed for use as instrumentation, process control in TIC non-classified or labeled circuits up to 150 volts and 5 amps (750VA) and in Class 2 or 3 Power-Limited circuits where maximum shielding against external interference is required, as well as shielding among groups, particularly where the cable may be subject to abnormally high current or voltage interference; indoors or outdoors; in wet or dry locations with conductor operation temperatures up to 105 Degrees Celsius; in cable trays; in raceways; supported by a messenger wire; under raised floors.
Also known as: 261-10-4424

Specifications

Material: Copper
Gauge: 16 AWG
Conductors: 24 Pair
Shielding: Shielded
Material: Copper
Conductors: 24 Pair
Gauge: 16 AWG
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)