Machine Screw Round Head, Slotted, 10-32 x 1/2", Steel, 100/PK

Item #: 697555

Cat #: 1032X12RHCMSZJ

UPC: 705591961289

Documents & Guides
Machine Screw Round Head, Slotted, 10-32 x 1/2", Steel, Zinc Plated, 100/PK, Order of 1 Each = Jar of 100
Sign In or Register to view pricing and more.

No associated products found.

Overview

Machine Screw Round Head, Slotted, 10-32 x 1/2", Steel, Zinc Plated, 100/PK, Order of 1 Each = Jar of 100
Also known as: 705591961289, 1032X12RHCMSZJ

Specifications

Screw Head: Round
Length: 1/2 in
Size: # 10
Drive: Slotted
Material: Steel
Finish: Zinc Plated
Package Type: Jar
Screw Head: Round
Size: # 10
Material: Steel
Package Type: Jar
Length: 1/2 in
Drive: Slotted
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)